Beli Mainan Gergaji Mesin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Sabre Saw (Gergaji Mesin)Deskripsi:Blade replacement is tool-free. Dual LED lights. Electronic stepless speed. Comes with a hanging hook.For cutting and dismantling metal, wood, plastic, etc.atribut:
- AS ONE Part Number: 65-2012-87
- Cable Length (m): 2.5
- Set Contents: Main body, carrying case, sample blade (S1122BF, S1122EF, S3456XF, S922BF, S922EF one each)
- Dimensions (LxWxH) (mm): 500x160x95
- Carbon Brush Nominal Number: 1619P04838
- Cutting Capacity, Mild Steel Sheet (mm): 20
- Cutting Capacity, Pipe (mm): 150
- Cutting Capacity, Wood (mm): 230
- Number of Stroke (times/minute): 0~2700
- Power Consumption (W): 1100
- Power Input (V): 100(50-60Hz)
- Stroke Width (mm): 28
- TRUSCO Number: 352-9703
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:- Sample blade- Transparent Dustproof Cover- Burr stop guide- Dust Collecting Adapter- Case
- KUGEL Hole SawDeskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- MILWAUKEE Hole Saw KitDeskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
- Langsol Hole Saw TCT Deep 5mmatribut:
- Material: Tungsten Carbide Tipped (TCT)
- Effective Cutting Capacity (mm): 5
- BOSCH Cordless Jigsaw (Gergaji Listrik)Deskripsi:The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
- Motoyuki Global Saw Iron And Stainless Steel Tip Saw (Fine Metal) Fr-N Ultra-Thin BladeDeskripsi:For both iron and stainless steelatribut:
- Cutable Material: Angle Steel, channel Steel, C-Type channel Steel, rebar, Flat Steel, Steel, gas Pipe, lined Steel Pipe, diamond Plate, deck Plate, the hanger rail, Stainless (SUS304)
- Hole Diameter (phi mm): 20
- HiKOKI Slide Compound Miter Sawatribut:
- Carbon Brush: No. 21
- Applicable Tip Saw (mm) Blade Thickness: 1.7 to 1.9
- Applicable Tip Saw Outer Diameter x Hole Diameter (mm): 165x20
- Body Dimensions (mm): 405x670x465
- Content Set: Tipped saw (65 blades) ; Dust bag ; Box spanner (10) ; Side handle ; Vise set
- Cutting Depth (mm): Left tilt 45°/30 Right tilt 45°/15
- Depth of Cut (mm): 46
- Depth of Cut @90° (mm): 46
- Installation Dimension (mm): 220x242
- No Load Rotation Speed (rpm): 4200
- Outer Diameter (mm): 165
- Power Consumption (W): 1050
- Power Cord Length (m): 4.5
- Rated Current (A): 11
- Right Angle Cutting Dimensions (HxW) (mm): 46 x 245
- Suitable Tipped Saw Hole Diameter (mm): 20
- Suitable Tipped Saw Outer Diameter (mm): 155 to 165
- Voltage (V): Single phase 100
- BITEC Mata Gergaji Bundar Standar Multimaterialatribut:
- Type/Packing: 1 pc / paper box
- BLACK+DECKER Spare Part Mesin Multifungsi Lithum Rechargeable 18VDeskripsi:3 types of heads (thunder head, jigsaw head, driver head) Battery pack (BL1518N-JP) x 2, Charger (LC1418N-JP) Dedicated kit box Bits (drill 2.5mm, 4mm, 5mm, 6mm, 8mm, plus # 1, # 2, minus # 6, positive drive # 2, hexagon # 4, # 5) Blade (6TPI woodworking cutting x 2, 10TPI woodworking cutting x 2, for curve cutting x 1) Sandpaper (coarse # 80 x 5, fine # 120 x 5, dust collector adapter)
- Motoyuki Global Saw Iron & Stainless Steel Tip Saw (Fine Metal) Fr-S StandardDeskripsi:For both iron and stainless steelatribut:
- Chip Used: cermet
- Cutting Capacity (mm) Stainless Steel Plate: 6
- Hole Diameter (phi mm): 25.4
- BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna)Deskripsi:Set Content: - 5 x lembar ampelas, K 2 x 80, 2 x 120, 1 x 240 (2 608 621 104)- 1 x Pisau Pemotong Plunge (2 608 662 508)- 1 x pisau gergaji segmental (2 608 662 527)- 1 x pelat ampelas (2 608 661 B11)
Daftar Harga Mainan Gergaji Mesin Terbaru April 2026
| BOSCH Sabre Saw (Gergaji Mesin) | Rp6.499.900 |
| BOSCH Bi-Metal Hole Saw for Metal, Aluminium, PVC and Wood | Rp42.900 |
| BOSCH Jigsaw (Gergaji Mesin) | Rp4.199.900 |
| KUGEL Hole Saw | Rp31.900 |
| TRUSCO Carbide-Tipped Hole Saw for Stainless Steel | Rp549.900 |
| RYU Mesin Bor Bobok Beton | Rp1.099.900 |
| MILWAUKEE Hole Saw Kit | Rp1.199.900 |
| BOSCH Cordless Sabre Saw (Gergaji Listrik) | Rp3.499.900 |
| BOSCH Cordless Circular Saw (Gergaji Bundar) | Rp3.199.900 |
| Langsol Hole Saw TCT Deep 5mm | Rp46.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/h6P110269618-1.jpg)

/2tP105541101-2.jpg)




/p9P101518909-2.jpg)
/pgP101518916-3.jpg)


/P101518893-1.jpg)
%20Fr-N%20Ultra-Thin%20Blade/oqP103609890-1.jpg)





%20Fr-S%20Standard/o8P103609872-1.jpg)
/P103083791-1.jpg)